Shop 3M
See all product information
Create Account
Earmuff
Mfr # H6P3E/V
Zoro # G724218757
product price:Â $24.05
/eaKey Features
Features
Earcup pivot points tilt for optimum comfort and efficiency
Earmuff Style
Hard Hat-Mounted
Cup Color
Beige
For Use With
Universal mounting attachment fits most hard hats
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H6P3E/V
- Zoro #
- G724218757
- UPC #
- 0093045080656
- Country of Origin
- United States
Details
- Item
- Earmuff
- Features
- Earcup pivot points tilt for optimum comfort and efficiency
- Earmuff Style
- Hard Hat-Mounted
- Cup Color
- Beige
- For Use With
- Universal mounting attachment fits most hard hats
- Cushion Material
- Foam
- Noise Reduction Rating
- 20 dB
- Includes
- Color-coding for compliance sighting
- Electrically Insulated
- No
- Weight
- 285 g
- Series
- Optime
- Dielectric
- No
- Cup Material
- ABS
Description
Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 20 dB, Dielectric No, Cushion Material Foam, For Use With Universal mounting attachment fits most hard hats, Includes Color-coding for compliance sighting, Cup Color Beige, Series Optime, Earmuff Type Rigid, Band Color Not Applicable, Band Material Not Applicable, Cup Material ABS, Features Earcup pivot points tilt for optimum comfort and efficiency, Weight 285 g, Electrically Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.