Zoro Homepage

EC Film Red 24 in. X 50 yd

  • Mfr # 1172

  • Zoro # G012519245


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
24"
Length
50 yd
Material
Reflective Sheeting
Reflective
Non Reflective - transulcent for sign making
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172
Zoro #
G012519245
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Length
50 yd

Details

Color
Red
Material
Reflective Sheeting
Reflective
Non Reflective - transulcent for sign making

Description

  • •Non Reflective - transulcent for sign making
  • •3M ElectroCut Film Series 1172 Red is part of 3M’s system of matched components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.