3M
Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange
Mfr # 165OR4A
Zoro # G503510065
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 19 mm
- Tape Length 18 3/10 m
- Tape Tensile Strength 13 lb/in
- Tape Adhesive Strength 18 oz/in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex 920 White Elastomeric Polymers/Synthetic Resins Waterproof Sealant 10.1 oz (7079889200)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Brown, Acrylic Polymer Base (70798-18418)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- SPRAYWAY Fast Tack 55 Foam and Fabric Adhesive, 20oz, 12PK (SW055)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack (1755 3/4"X60')
- 3M Electrical Tape, 7 mil, 2"x 108 ft., Yellow, PK16 (2510-2X36YD)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- GARDNER BENDER Tape, Silicone, Self-Sealing, 1" x 10 ft. (HTP-1010)
- 3M Electrical Tapes