3M

Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow


product price: $1.59
/ea
Sold in multiples of 100 for $159.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Yellow
  • Tape Width 19 mm
  • Tape Length 18 3/10 m
  • Tape Tensile Strength 13 lb/in
  • Tape Adhesive Strength 18 oz/in
See all product information

Product Information

  • Brand 3M
  • MFR # 165YL4A
  • Zoro # G903510061
  • UPC #
    00076308925772
  • Country of Origin Poland
  • Category Electrical Tapes

Dimensions

Tape Width 19 mm
Tape Length 18 3/10 m
Imperial Tape Length 60 ft
Metric Tape Width 19 mm
Imperial Tape Width 3/4 in
Metric Tape Length 18 m

Details

Tape Color Yellow
Tape Tensile Strength 13 lb/in
Tape Adhesive Strength 18 oz/in
Color Yellow
Max. Voltage 600 V
Standards CSA, UL Listed, VDE Certified
Tape Backing Construction Film
Tape Adhesive Material Rubber
Breaking Strength 13 lb/in
Self-extinguishing Yes
Tape Brand 3M(TM)
Insulation Resistance 1.00 x 10^6 megaohm
Tape Shape Continuous Roll
Adhesion to Steel 18 oz/in
Specifications Met CSA, UL, VDE
Tape Thickness 6 mil
Max. Tape Performance Temp. 194 Degrees F
Sub-Brand Temflex(TM)
Self-Extinguishing Yes
Printed Message Unprinted
UV Resistance Yes
Elongation 200 %
Dielectric Strength 1,000 V/mil
Min. Tape Performance Temp. 32 Degrees F
Voltage Rating 600 V
Product Form Continuous Roll
Item Insulating Electrical Tape
Maximum Tape Performance Temperature 194 Degrees F
Tape Adhesive Format Single-Sided
Tape Adhesive Rubber
Tape Color Family Yellow
Tape Type Film
Tape Elongation 200 %
Tape Resistance Properties Abrasion-Resistant, Acids-Resistant, Alkalis-Resistant, Moisture-Resistant, Solvents-Resistant
Tape Backing Material Vinyl
Series 165
Minimum Tape Performance Temperature 32 Degrees F
Tape Sub-Type General Purpose

Description

3M Temflex Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors in 10 roll packs. It is flame-retardant and designed to perform in ambient temperatures up to 194F (90C). The tape is conformable for cold weather application down to 32F (0C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk. This versatile electric tape is compatible with rubber and synthetic splicing compounds, and is UL Listed, CSA and VDE Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.