Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk.
- Zoro #: G3500743
- Mfr #: 567 BOX
$36.19
($0.36/unit)
- Connector Type: Run Tap
- Wire Type: Electrical
- Wire Range (Run): 12 to 10 AWG
3M #567 BOX Specifications
| |
Connector Type: Run Tap | Wire Type: Electrical |
Wire Range (Run): 12 to 10 AWG | Max. Temp.: 221 Degrees F |
Wire Range (Tap): 18 to 14 AWG | Item: Insulation Displacement Connector |
Flame Retardant: Yes | Insulation Material: Polypropylene |
Color: Brown | Max. Voltage: 600 V |
Standards: CE Certified, CSA Certified, UL Listed | Crimping Tool: 2JLF8 |
Max. Insulation Dia.: 0.110 in Tap and 0.145 in Run | Number of Ports: 2 |
Fill Material: No Fill | Application: Control Circuit Wiring, Fixture Wiring, Appliance Wiring, Signal and PA Systems and Automotive/Boat/RV Wiring |
Country of Origin (subject to change): United States |
Description
Insulation Displacement Connector, Wire Type Electrical, Connector Type Run Tap, Fill Material No Fill, Wire Range (Run) 12 to 10 AWG, Wire Range (Tap) 18 to 14 AWG, Color Brown, Max. Insulation Dia. 0.110 in Tap and 0.145 in Run, Number of Ports 2, Application Dry Environment, Yes, Max. Voltage 600 V, Insulation Material Polypropylene, Max. Temp. 221 Degrees F, Crimping Tool 2JLF8, Standards CE Certified, CSA Certified, UL Listed, Package Quantity 100