3M

Embossed Foil Tape, 2 Inx2 In, Copper, PK5


product price: $13.15
/pk 5, $2.63/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Silver
  • Tape Width 2 in
  • Tape Length 2 in
  • Performance Temp. -40 Degrees to 130 Degrees C
  • Material Embossed Tin-Plated Copper Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 1345
  • Zoro # G9532135
  • UPC #
    888519090589
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 2 in
Tape Length 2 in
Width 2"
Length 2"
Duct Tape Width 2"
Duct Tape Length 2"
Metric Tape Width 50.8 mm
Imperial Tape Width 2 in
Imperial Tape Length 2 in
Metric Tape Length 50.8 mm

Details

Tape Color Silver
Performance Temp. -40 Degrees to 130 Degrees C
Material Embossed Tin-Plated Copper Foil
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 45 oz/in
Color Silver
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 266 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 4.00 mil
Max. Tape Performance Temp. 265 Degrees F
Tensile Strength 25 lb./in.
Item Conductive Electrical Tape
Tape Backing Material Tin-Plated Copper
Tape Shape Square
Adhesion Strength 45 oz./in.
Standards RoHS 2011/65/EU, UL Listed
Shape Square
Tape Thickness 4 mil
Min. Tape Performance Temp. -40 Degrees F
Series 1345
Tape Adhesive Acrylic
Adhesive Acrylic
Duct Tape Thickness 4 mil
Duct Tape Adhesive Acrylic
Number of Adhesive Sides 1
Tape Sub-Type Ultra-Conductive Embossed Foil
Liner Included Yes
Tape Brand 3M(TM)
Product Form Squares
Tape Backing Construction Foil
Adhesion to Steel 45 oz/in
Adhesive Properties Non-Conductive
Voltage Rating 600 V
Specifications Met EU, RoHS, UL Listed
Tape Properties Easily Die-Cut, Solderable
Tape Type Foil
Breaking Strength 25 lb/in
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Adhesive Format Single-Sided
Shielding Effectiveness Excellent (Over 85dB)

Description

Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 2 in, 2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Squares, Tape Adhesive Format Single-Sided, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.