Shop All Electrical Tapes
3M
Embossed Foil Tape, 3/4 In, 5 mil, PK5
Mfr # 1267
Zoro # G2451480
Sold in multiples of 51 for $432.99
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 3/4 in
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
- Tape Tensile Strength 20 lb/in
Product Information
- Brand 3M
- MFR # 1267
- Zoro # G2451480
- UPC # 888519090398
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Diameter | 3/4" |
Tape Core Diameter | 3/4 in |
Duct Tape Length | 3/4" |
Duct Tape Width | 3/4" |
Imperial Tape Width | 3/4 in |
Imperial Tape Shape Diameter | 3/4 in |
Metric Tape Width | 19.1 mm |
Details
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 3/4 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue (70885)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- SUPER GLUE Glue Stick, Future Glue Series, Clear, 0.17 oz, Bottle (15111)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Shielding Foil Tape, 4 In. x 6 Yd., Copper (1125)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- 3M Electrical Tapes