Shop 3M

Fall Protection Harness

  • Mfr # 1600084

  • Zoro # G924146850


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M/L
Leg Strap Buckles
Mating
Chest Strap Buckles
Mating
Industry
Construction, General Industry, General Manufacturing
Weight Capacity
420 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600084
Zoro #
G924146850
UPC #
0648250264898
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
M/L
Leg Strap Buckles
Mating
Chest Strap Buckles
Mating
Industry
Construction, General Industry, General Manufacturing
Weight Capacity
420 lb
Dielectric Anchorage End Connection
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Features
Automatic Stand-Up D-Ring Enables Efficient Dorsal Connections, Design Includes an Integrated SRL Adapter that Lets You Quickly and Easily Connect and Disconnect Personal SRLs, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabiners, Equipped with Low-Profile Suspension Trauma Strap Design Integrated Between Harness Webbing, Helps to Reduce Wear and Tear and to Prevent Contact and Entanglement from Equipment or Working Environment, Reducing Install Time by upto 55% Compared to Web-Mounted Installation
Series
X50
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Gender
Unisex
Harness Color
Yellow/Green

Description

Fall Protection Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.