Felt Pads
- Mfr # SP801-NA
- Zoro # G723649422
product price:Â
$
3.39
/ea
Sold in multiples of 24 for
$81.36
Key Features
Color
Beige
Leg Angle
Straight
Shape
Circle
Overall Diameter
1 in
Overall Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP801-NA
- Zoro #
- G723649422
- UPC #
- 0076308874131
- Country of Origin
- China
Dimensions
- Overall Diameter
- 1 in
- Overall Height
- 1/8 in
Details
- Item
- Furniture Pads
- Color
- Beige
- Leg Angle
- Straight
- Shape
- Circle
- Pad Material
- Felt
- Product Type
- Furniture Pads
- Structural Material
- Polyester
- For Floor Surface
- Hard Floors, Vinyl
- Attachment Method
- Self-Adhesive
- Wire Color
- Beige
Description
Felt Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.