Felt Pads
- Mfr # SP872-NA
- Zoro # G823649216
product price:Â
$
7.85
/ea
Sold in multiples of 24 for
$188.40
Key Features
Color
Gray
Pad Material
Felt
Attachment Method
Self-Adhesive
Shape
Circle
Product Type
Furniture Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP872-NA
- Zoro #
- G823649216
- UPC #
- 0076308928100
- Country of Origin
- China
Dimensions
- Overall Height
- 1/8 in
- Overall Diameter
- 1 in
Details
- Item
- Furniture Pads
- Color
- Gray
- Pad Material
- Felt
- Attachment Method
- Self-Adhesive
- Shape
- Circle
- Product Type
- Furniture Pads
- Structural Material
- Polyester
- Leg Angle
- Straight
- For Floor Surface
- Hard Floors
- Wire Color
- Gray
Description
Felt Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.