Felt Pads
- Mfr # SP822-NA
- Zoro # G123649411
product price:Â
$
5.79
/ea
Sold in multiples of 24 for
$138.96
Key Features
For Floor Surface
Hard Floors, Vinyl
Overall Height
1/8 in
Attachment Method
Self-Adhesive
Overall Diameter
1 in
Pad Material
Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP822-NA
- Zoro #
- G123649411
- UPC #
- 0076308874247
- Country of Origin
- China
Dimensions
- Overall Height
- 1/8 in
- Overall Diameter
- 1 in
Details
- Item
- Furniture Pads
- For Floor Surface
- Hard Floors, Vinyl
- Attachment Method
- Self-Adhesive
- Pad Material
- Felt
- Leg Angle
- Straight
- Shape
- Circle
- Structural Material
- Polyester
- Color
- Brown
- Product Type
- Furniture Pads
- Wire Color
- Brown
Description
Felt Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.