Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Yellow, 12-10AWG, PK500

  • Mfr # MNG10-375DFK

  • Zoro # G5614366


product price: $375.99
/pk 500, $0.75/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Yellow
Connection Type
Crimp
Wire Range
12 to 10 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNG10-375DFK
Zoro #
G5614366
UPC #
00054007020530
Country of Origin
United States

Dimensions

Overall Length
1.23 in
Tab Size
0.050 in x 0.375 in
Barrel Inside Dia.
0.175 in
Overall Diameter
0.25 in
Maximum Conductor Size
10 AWG
Maximum Insulation Outside Diameter
0.145 in
Minimum Conductor Size
12 AWG
Maximum Insulation Outer Diameter
0.25 in
Overall Width
0.37 in
Mates with Female Width
0.375 in
Pad Width
0.375 in
Diameter (D)
0.25 in
Barrel Inside Diameter
0.175 in
Bullet Diameter
0.156 in
Barrel Length
0.19 in
Mates with Male Tab Width (W')
0.375 in
Connection Width
0.375 in

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Yellow
Connection Type
Crimp
Wire Range
12 to 10 AWG
Insulation Type
Nylon
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Insulation Material
Nylon with Insulation Grip
Maximum Operating Temperature (Celsius)
105°C
Connector / Connector Tool
Connector
Fastener Orientation
Female
Connector Style
Insulation Displacement
Disconnect Type
Female

Description

Female Disconnect, Insulation Color Yellow, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.23 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.