Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Flag Disconnect, Bare, PK1000

  • Mfr # MU14-250DF/FLAGK

  • Zoro # G5792087


product price: $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Insulation
None
Insulation Color
Bare
Connection Type
Crimp
Wire Range
16 to 14 AWG
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU14-250DF/FLAGK
Zoro #
G5792087
UPC #
00054007017790
Country of Origin
United States

Dimensions

Overall Length
0.63 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.095 in
Mates with Female Width
0.250 in
Connection Width
0.25 in
Minimum Conductor Size
16 AWG
Pad Width
0.25 in
Mates with Male Tab Width (W')
0.250 in
Bullet Diameter
0.156 in
Barrel Inside Diameter
0.095 in
Maximum Conductor Size
14 AWG
Barrel Length
0.26 in

Details

Item
Female Flag Disconnect
Insulation
None
Insulation Color
Bare
Connection Type
Crimp
Wire Range
16 to 14 AWG
Insulation Type
Bare
Seam
Butted
Max. Temp.
347 Degrees F
Max. Voltage
600 V
Connection Material
Brass
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Disconnect Type
Female
Fastener Orientation
Female
Terminal Style
Flag
Solution for
Wireless Network Infrastructure Accessories
Insulation Material
Non-insulated

Description

Female Flag Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.63 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.