Shop 3M
See all product information
Create Account
Filler
- Mfr # OR-PT-ES
- Zoro # G724218719
product price:Â
$
11.85
/ea
Key Features
Container Size
14 fl oz
Compatible Surface Material
Concrete, Fiberglass, Wood
VOC Content Weight Percentage
17.8 to 18.2%
Series
Bondo
Features
All Purpose Solution, Interior or Exterior use, Multi-Surface use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR-PT-ES
- Zoro #
- G724218719
- UPC #
- 0076308002619
- Country of Origin
- United States
- Compatible Surface Material
- Concrete, Fiberglass, Wood
- VOC Content Weight Percentage
- 17.8 to 18.2%
- Series
- Bondo
- Item
- Body Filler
- Features
- All Purpose Solution, Interior or Exterior use, Multi-Surface use
- Flash Point
- 82 Degrees F
- Color
- Blue
- Base Type
- Polyester
- Number of Components
- One-Part System
- Container Type
- Can
- Working Time
- 4 min
- Product Type
- Body Filler
- Standards
- VOC Compliant
- Wire Color
- Blue
Dimensions
- Container Size
- 14 fl oz
- Fits Chest Size
- All Purpose Solution, Interior or Exterior use, Multi-Surface use
Description
Body Filler, Product Type Body Filler, Base Type Polyester, Color Blue, Compatible Surface Material Concrete, Fiberglass, Wood, Working Time 4 min, Full Cure Time 20 min, Container Size 14 fl oz, Container Type Can, Includes Not Applicable, Number of Components One-Part System, Standards VOC Compliant, Series Bondo, Features All Purpose Solution, Interior or Exterior use, Multi-Surface use, Flash Point 82 Degrees F, VOC Content Weight Percentage 17.8 to 18.2 Percent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.