Shop All Foil Tape
3M
Film Tape, 0.313" Circle, PK250
Mfr # 1183
Zoro # G5819171
product price: $21.35
/pk 250, $0.09/ea
Sold in multiples of 15 for $320.25
$320.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.313"
- Tape Thickness 2.6 mil
- Tape Shape Circle
- Tape Color Silver
- Min. Tape Performance Temp. -40 Degrees C
Product Information
Dimensions
Tape Width | 0.313" |
Details
Description
Film Tape,0.313 In. Circle,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Window Door & Siding Black Silicone Waterproof Sealant 9.8 oz (7079808642)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- LIQUID NAILS 10 Oz. Projects And Foam Board Adhesive (LN604)
- 3M Adhesive Transfer Tape, Square, 2 In, PK5 (F9460PC)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape