Film Tape, 1 1/2 in W x 72 yd L, 3.2 mil Thick, Green, Silicone Adhesive

  • Mfr # 8992

  • Zoro # G4251265


product price:  $35.49
/ea

Key Features

Tape Color
Green
Tape Length
72 yd
Tape Width
1 1/2 in
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8992
Zoro #
G4251265
UPC #
888519017197
Country of Origin
China

Dimensions

Tape Length
72 yd
Tape Width
1 1/2 in
Tape Thickness
3.2 mil
Thickness
3.2 mil
Tape Core Diameter
3 in
Imperial Tape Length
72 yd
Imperial Tape Width
1 1/2 in
Metric Tape Width
38.1 mm
Metric Tape Length
65.8 m
Roll Width
1 1/2 in
Film Thickness
0.05 mm

Details

Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Tape Backing Material
Polyester Film
Tape Adhesive Strength
33 oz/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Color
Green
Type
High Temperature
Duct Tape Adhesive
Silicone
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
48 lb/in
Series
8992
Min. Tape Performance Temp.
Not Rated
Number of Adhesive Sides
1
Surface Compatibility
Metal
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor/Outdoor
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Adhesion to Steel
33 oz/in
Tape Backing Construction
Film
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Tape Type
Masking Tape
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Specifications Met
ASTM
Maximum Tape Performance Temperature
400 Degrees F
Brand and Series
3M 8992
Temperature Range
Up to 400 Degrees F
Tape Adhesive Material
Silicone
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 72 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 72 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.