Shop 3M
See all product information
Film Tape
Mfr # 14236
Zoro # G023944234
product price:Â $24.69
/eaKey Features
Tape Adhesive Material
Acrylic
Imperial Tape Length
72 yd
For Temperature Application
Cold Temperature
Tape Backing Construction
Film
UV Resistance
UV-Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 14236
- Zoro #
- G023944234
- UPC #
- 00076308142360
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 72 yd
- Thickness
- 3 mil
- Roll Width
- 2 3/8 in
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- For Temperature Application
- Cold Temperature
- Tape Backing Construction
- Film
- UV Resistance
- UV-Resistant
- Color
- Red
- Tape Backing Material
- Polypropylene Film
- Product Form
- Continuous Roll
Description
Film Tape, Imperial Tape Length 72 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.