Shop 3M
See all product information
Film Tape
Mfr # 96197
Zoro # G423944599
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive Material
Acrylic
Roll Width
2 in
Color
White
Tape Tensile Strength
7.5 lb/in
Tape Backing Material
Polyester Film
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 96197
- Zoro #
- G423944599
- UPC #
- 00051128961971
- Country of Origin
- United States
Dimensions
- Roll Width
- 2 in
- Film Thickness
- 0.5 mil
- Imperial Tape Length
- 750 yd
- Thickness
- 3.5 mil
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- Color
- White
- Tape Tensile Strength
- 7.5 lb/in
- Tape Backing Material
- Polyester Film
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Bond Type
- Permanent
- Tape Elongation
- 9 %
- Tape Backing Construction
- Film
- Tape Adhesive Format
- Double-Sided
- Surface Compatibility
- Plastic, Metal, Paper
- Features
- Bonding
Description
Film Tape, Imperial Tape Length 750 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Tape Elongation 9 Percent, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.