Shop All Film Tape
3M
Film Tape, Polypropylene, Ivory, PK24
Mfr # 8898
Zoro # G5676097
product price: $208.99
/pk 24, $8.71/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Tensilized polypropylene
- Tape Width 36mm
- Tape Length 55m
- Tape Shape Continuous Roll
- Tape Color Ivory
Product Information
Dimensions
Tape Width | 36mm |
Tape Length | 55m |
Tape Core Diameter | 3 in |
Width | 1-13/32" |
Length | 60 yd. |
Diameter | 4-53/64" |
Metric Tape Width | 36 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/16 in |
Imperial Tape Length | 60 yd |
Details
Description
Film Tape, Tape Color Tan, Tape Brand 3M(TM), Brand and Series 3M 8898, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/16 in, Imperial Tape WxL 1 7/16 in x 60 yd, Tape Thickness 3.2 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 120 Degrees F, Series 8898, Environment Indoor Only, Adhesion to Steel 75 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC20 SLV 72MMX54.8M IPG-IPG 16 (78750)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1" x 60 yds., Light Green, 12/Case (T93500312PKA)
- DAP Caulk Tool Kit 8Pc (09125)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- 3M Film Tape, Polyethylene, White, 2In x 36 Yd (483)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Film Tape, Extruded PTFE, Gray, 3In x 36 Yd (5490)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- NMC Black White, 2x18 (CBT20118)
- 3M Film Tape