Shop 3M FILTRATION
See all product information
Create Account
Filter Bag, 100 micron, 32 in L
- Mfr # NB0100PPS2C
- Zoro # G516474897
product price:Â
$
7.49
/ea
Sold in multiples of 50 for
$374.50
Key Features
Reduces
Solids, Viscous Particles
Standards
ISO 9001:2008
Application
Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
Flow Rate
179.7 gpm
Micron Rating
100 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB0100PPS2C
- Zoro #
- G516474897
- UPC #
- 00016145181245
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 32 in
- Overall Height
- 32 in
- Overall Width
- 7 in
- Diameter
- 7 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Material has the Ability to Handle Viscous Fluids
Details
- Item
- Filter Bag
- Reduces
- Solids, Viscous Particles
- Standards
- ISO 9001:2008
- Application
- Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
- Flow Rate
- 179.7 gpm
- Micron Rating
- 100 micron
- Maximum Temperature
- 180 Degrees F
- Features
- Material has the Ability to Handle Viscous Fluids
Description
Filter Bag, Reduces Solids, Viscous Particles, Flow Rate 179.7 gpm, Micron Rating 100 micron, Diameter 7 in, Overall Length 32 in, Application Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil, Features Material has the Ability to Handle Viscous Fluids, Maximum Temperature 180 Degrees F, Standards ISO 9001:2008
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.