Filter Bag, 5 micron, 18 in L
- Mfr # NB0005PPS1C
- Zoro # G916474992
product price:Â
$
5.29
/ea
Sold in multiples of 50 for
$264.50
Key Features
Features
Material has the Ability to Handle Viscous Fluids
Overall Length
18 in
Overall Height
12 5/8 in
Flow Rate
89.8 gpm
Maximum Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB0005PPS1C
- Zoro #
- G916474992
- UPC #
- 00016145180996
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 18 in
- Overall Height
- 12 5/8 in
- Overall Width
- 7 in
- Diameter
- 7 in
- Wire Rope Length
- 18 in
- Length
- 18 in
- Fits Chest Size
- Material has the Ability to Handle Viscous Fluids
Details
- Item
- Filter Bag
- Features
- Material has the Ability to Handle Viscous Fluids
- Flow Rate
- 89.8 gpm
- Maximum Temperature
- 180 Degrees F
- Application
- Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
- Micron Rating
- 5 micron
- Standards
- ISO 9001:2008
- Reduces
- Solids, Viscous Particles
Description
Filter Bag, Reduces Solids, Viscous Particles, Flow Rate 89.8 gpm, Micron Rating 5 micron, Diameter 7 in, Overall Length 18 in, Application Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil, Features Material has the Ability to Handle Viscous Fluids, Maximum Temperature 180 Degrees F, Standards ISO 9001:2008
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.