Shop 3M FILTRATION
See all product information
Create Account
Filter Bag, 50 micron, 32 in L
- Mfr # NB0050PPS2C
- Zoro # G616474858
product price:Â
$
7.29
/ea
Sold in multiples of 50 for
$364.50
Key Features
Maximum Temperature
180 Degrees F
Reduces
Solids, Viscous Particles
Overall Width
7 in
Overall Height
32 in
Standards
ISO 9001:2008
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB0050PPS2C
- Zoro #
- G616474858
- UPC #
- 00016145181184
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 7 in
- Overall Height
- 32 in
- Overall Length
- 32 in
- Diameter
- 7 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Material has the Ability to Handle Viscous Fluids
Details
- Item
- Filter Bag
- Maximum Temperature
- 180 Degrees F
- Reduces
- Solids, Viscous Particles
- Standards
- ISO 9001:2008
- Flow Rate
- 179.7 gpm
- Micron Rating
- 50 micron
- Application
- Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
- Features
- Material has the Ability to Handle Viscous Fluids
Description
Filter Bag, Reduces Solids, Viscous Particles, Flow Rate 179.7 gpm, Micron Rating 50 micron, Diameter 7 in, Overall Length 32 in, Application Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil, Features Material has the Ability to Handle Viscous Fluids, Maximum Temperature 180 Degrees F, Standards ISO 9001:2008
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.