Shop 3M FILTRATION
See all product information
Create Account
Inline Water Filter, 6 gpm, 10 PK
- Mfr # HF8-S
- Zoro # G4086840
product price:Â
$
550.99
/pk of 10, $55.10/ea
Free Shipping & Returns
Key Features
Flow Rate
6 gpm
For Use With
Point of Use, Rethermalizers, Steam Tables
Service Life
Not Rated
Filter Media
Carbon
Series
5582113
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF8-S
- Zoro #
- G4086840
- UPC #
- -
- Country of Origin
- Mexico
- Flow Rate
- 6 gpm
- For Use With
- Point of Use, Rethermalizers, Steam Tables
- Service Life
- Not Rated
- Item
- Inline Water Filter
- Filter Media
- Carbon
- Series
- 5582113
- Reduces
- Scale
- Standards
- NSF, WQA
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Features
- Built-In Scale Inhibition, Provides Consistent Quality Water, Sanitary Quick Change Encapsulated Cartridge Design
- Connection Type
- FNPT
- Service Life - Months
- 6 mo
- Compatible Product Type
- Point of Use, Rethermalizers, Steam Tables
- Application
- Coffee Machines, Cold Beverage Dispensers, Ice Makers, Iced Team Makers, Pets, Refrigerator Water Dispenser and Ice Machine
- Micron Rating
- Not Rated
- Accessory Type
- Inline Scale Inhibition Filter
Dimensions
- Diameter
- 2 3/8 in
- Overall Height
- 8 7/8 in
- Pipe Size
- 1/4 in
- Connection Size
- 3/4 in
- Fits Chest Size
- Built-In Scale Inhibition, Provides Consistent Quality Water, Sanitary Quick Change Encapsulated Cartridge Design
Description
Inline Water Filter, Reduces Scale, Micron Rating Not Rated, Flow Rate 6 gpm, Diameter 2 3/8 in, Overall Height 8 7/8 in, Service Life Not Rated, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Coffee Machines, Cold Beverage Dispensers, Ice Makers, Iced Team Makers, Pets, Refrigerator Water Dispenser and Ice Machine, For Use With Point of Use, Rethermalizers, Steam Tables, Standards NSF, WQA, Series 5582113, Compatible Mfr. Model Number Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.