WaterFilterSystem, 0.2micron, 183/4inH

  • Mfr # DIDF260-CLX
  • Zoro # G614760588
product price: 
$
1,508.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
Flow Rate
7 gpm
For Use With
Water Filter
Service Life
70,000 gal
Maximum Temperature
100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DIDF260-CLX
Zoro #
G614760588
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 in
Overall Height
18 3/4 in
Width
32 in
Connection Size
3/4 in
Fits Chest Size
Combines a Membrane with a Premium Activated Carbon Block to help Provide Excellent Throughput and Cartridge Life, Multi-Stage Filtration Reduces the Need for a Separate Prefilter, Provides Chloramine Reduction to help Eliminate Corrosion Damage to Water using Equipment such as Steamers, Combi-Ovens, Coffee, Tea Brewers and Espresso Machines, Provides Consistent High Quality Water, Reduces Particulate, Chloramine, Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench

Details

Application
Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
Flow Rate
7 gpm
For Use With
Water Filter
Service Life
70,000 gal
Maximum Temperature
100 Degrees F
Features
Combines a Membrane with a Premium Activated Carbon Block to help Provide Excellent Throughput and Cartridge Life, Multi-Stage Filtration Reduces the Need for a Separate Prefilter, Provides Chloramine Reduction to help Eliminate Corrosion Damage to Water using Equipment such as Steamers, Combi-Ovens, Coffee, Tea Brewers and Espresso Machines, Provides Consistent High Quality Water, Reduces Particulate, Chloramine, Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Micron Rating
0.2 micron
Minimum Temperature
40 Degrees F
Minimum Pressure
25 psi
Filter Media
Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap
Maximum Pressure
125 psi
Reduces
Chloramine, Chlorine Taste, Objectionable Odors, Particulates
Series
Dual Flow
Item
Water Filter System
Standards
FDA CFR21, NSF, WQA
Accessory Type
High-Flow Filtration System
Connection Type
NPT
Number of Cartridges Required
3
Compatible Mfr. Model Number
DIDF260-CLX Cartpak
Includes Valve
Valve Included
Number of Filters Included
3
Compatible Filter Manufacturer Part Number
DIDF260-CLX Cartpak, HF60-CLX, HF60-S-SR5
Service Life - Months
6 mo

Description

Water Filter System, Reduces Chloramine, Chlorine Taste, Objectionable Odors, Particulates, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 18 3/4 in, Width 32 in, Service Life 70,000 gal, Includes Valve Valve Included, Flow Rate 7 gpm, Application Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number DIDF260-CLX Cartpak, Connection Type NPT, Filter Media Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap

Restrictions

Ratings & reviews