Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 1.7gpm, 31/4inDia
- Mfr # HF35
- Zoro # G016459615
product price:Â
$
96.59
/ea
Sold in multiples of 4 for
$386.36
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
1.7 gpm
Overall Height
18 in
Series
5615205
Diameter
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35
- Zoro #
- G016459615
- UPC #
- 00016145801464
- Country of Origin
- United States
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 1.7 gpm
- Series
- 5615205
- Features
- Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
- Reduces
- Chlorine Taste, Objectionable Odors, Particulates
- Filter Media
- Activated Carbon
- Micron Rating
- 1 micron
- Shell Material
- Carbon
- Standards
- FDA CFR21, NSF 42, NSF 53
- Compatible Product Type
- Coffee and Hot Tea Makers, Cold Beverages, Ice Machines, Iced Tea Makers, Cold Beverage Dispensers, Refrigerator Dispensing and Ice Making
- Item
- Quick-Connect Water Filter
- Accessory Type
- Quick-Connect Water Filter
- Compatible Filter Head Manufacturer Part Number
- 6213009
- Service Life - Months
- 6 mo
- Minimum Temperature
- 40 Degrees F
- Maximum Pressure
- 125 psi
- Service Life
- 12,600 gal
- Minimum Pressure
- 25 psi
- Maximum Temperature
- 100 Degrees F
Dimensions
- Overall Height
- 18 in
- Diameter
- 3 1/4 in
- Fits Chest Size
- Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Description
Quick-Connect Water Filter, Reduces Chlorine Taste, Objectionable Odors, Particulates, Micron Rating 1 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 18 in, Service Life 12,600 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines, Standards FDA CFR21, NSF 42, NSF 53
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.