Quick-ConnectFilter, 1.5gpm, 41/2inDia
- Mfr # HF37
- Zoro # G716459625
product price:Â
$
120.99
/ea
Sold in multiples of 4 for
$483.96
Free Shipping & Returns
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
1.5 gpm
Series
5632302
Reduces
Chlorine Taste, Objectionable Odors, Particulates
Micron Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF37
- Zoro #
- G716459625
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 4 1/2 in
- Overall Height
- 20 3/4 in
- Fits Chest Size
- Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 1.5 gpm
- Series
- 5632302
- Reduces
- Chlorine Taste, Objectionable Odors, Particulates
- Micron Rating
- 5 micron
- Standards
- FDA CFR21, NSF 42, NSF 53
- Features
- Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
- Filter Media
- Granular Activated Carbon, Polypropylene
- Shell Material
- Carbon
- Item
- Quick-Connect Water Filter
- Minimum Pressure
- 25 psi
- Maximum Temperature
- 100 Degrees F
- Service Life - Months
- 6 mo
- Compatible Filter Head Manufacturer Part Number
- 6213009
- Compatible Mfr. Model Number
- SGLP2-BL
- Accessory Type
- Quick-Connect Water Filter
- Maximum Pressure
- 125 psi
- Service Life
- 5,500 gal
- Minimum Temperature
- 40 Degrees F
- Compatible Product Type
- Coffee Makers, Combi Ovens, Espresso Machines, Reverse Osmosis System, Steamers
Description
Quick-Connect Water Filter, Reduces Chlorine Taste, Objectionable Odors, Particulates, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 4 1/2 in, Overall Height 20 3/4 in, Service Life 5,500 gal, Filter Media Granular Activated Carbon, Polypropylene, Maximum Temperature 100 Degrees F, Application Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.