Shop 3M FILTRATION
See all product information
Create Account
Water Filter Cartridge, 21 micron
- Mfr # RT29F16G30NN
- Zoro # G016459622
product price:Â
$
20.89
/ea
Sold in multiples of 25 for
$522.25
Key Features
Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
Reduces
Consistent Particle, Turbidity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT29F16G30NN
- Zoro #
- G016459622
- UPC #
- 00016145248276
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 3 1/2 in
- Inside Diameter
- 1 1/8 in
- Outside Diameter
- 2 5/8 in
Details
- Application
- Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
- Housing Material
- Polypropylene
- Standards
- ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
- Features
- Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
- Reduces
- Consistent Particle, Turbidity
- Micron Rating
- 21 micron
- Series
- Micro-Klean RT
- Maximum Temperature
- 176 Degrees F
- Accessory Type
- Water Filter Cartridge
- Filter Design
- String Wound
- Item
- Water Filter Cartridge
- Filter Type
- Utilizing Blanketed
- Maximum Pressure
- 58 psid
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Shell Material
- Polypropylene
- Cartridge Media
- Polypropylene
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Filter Media
- Polypropylene
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Description
Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 21 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 3 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.