Shop 3M
See all product information
Create Account
WaterFilterCartridge, 50micron, 0.1lpm
- Mfr # D-PPPL-2-A
- Zoro # G308538837
product price:Â
$
29.99
/ea
Sold in multiples of 25 for
$749.75
Key Features
Application
Food and Beverage
Flow Rate
0.1 lpm
For Use With
Food and Beverage
Series
Micro-Klean D Series
Filter Media
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPL-2-A
- Zoro #
- G308538837
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 19 1/2 in
- Overall Length
- 19 1/2 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Details
- Application
- Food and Beverage
- Flow Rate
- 0.1 lpm
- For Use With
- Food and Beverage
- Series
- Micro-Klean D Series
- Filter Media
- Polypropylene
- Standards
- CFR-21
- Reduces
- Particulates
- Micron Rating
- 50 micron
- Item
- Water Filter Cartridge
- Filter Design
- String Wound
- Maximum Temperature
- 140 Degrees F
- Cartridge Media
- Polypropylene
- Maximum Pressure
- 80 psid
- Filter Type
- Utilizing Blanketed
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Accessory Type
- Water Filter Cartridge
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 0.1 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 19 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Food and Beverage, Application Food and Beverage, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.