Shop 3M FILTRATION
See all product information
Create Account
WaterFilterCartridge, 5micron, 8.01gpm
- Mfr # CFS110PK
- Zoro # G116459546
product price:Â
$
18.59
/ea
Sold in multiples of 24 for
$446.16
Key Features
Application
Commercial Water, Drinking Places, Food Services
Flow Rate
8 gpm
For Use With
Drop-In Style Filtration Housings
Micron Rating
5 micron
Shell Material
Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS110PK
- Zoro #
- G116459546
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 2 1/2 in
- Overall Height
- 9 3/4 in
- Outside Diameter
- 2 1/2 in
Details
- Application
- Commercial Water, Drinking Places, Food Services
- Flow Rate
- 8 gpm
- For Use With
- Drop-In Style Filtration Housings
- Micron Rating
- 5 micron
- Shell Material
- Carbon
- Features
- Provides Consistent Quality Water, Reduces Fine Silt from Incoming Water, Reduces Hardness Caused By Calcium and Magnesium
- Series
- 5612111
- Reduces
- Particulates, Sediment
- Filter Media
- Polypropylene
- Compatible Mfr. Model Number
- CFS01S, CFS01T, CFS11S, CFS11T
- Compatible Filter Housing Manufacturer Part Number
- CFS01S, CFS01T, CFS11S, CFS11T
- Filter Type
- Polypropylene
- Compatible Product Type
- Steam Cookers, Commercial Water, Food and Beverages, Hot Drink Vending Machines, Ice Maker Filter
- Accessory Type
- Water Filter Cartridge
- Standards
- NSF, WQA
- Cartridge Media
- Polypropylene
- Item
- Water Filter Cartridge
Description
Water Filter Cartridge, Reduces Particulates, Sediment, Micron Rating 5 micron, Flow Rate 8.01 gpm, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Polypropylene, Compatible Product Type Drop-In Style Filtration Housings, Application Commercial Water, Drinking Places, Food Services, Cartridge Media Polypropylene, Compatible Mfr. Model Number CFS01S, CFS01T, CFS11S, CFS11T, Connection Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.