Shop 3M FILTRATION
See all product information
Create Account
Water Filter Cartridge, 5 micron, 2 gpm
- Mfr # CFS117
- Zoro # G616459589
product price:Â
$
44.79
/ea
Sold in multiples of 24 for
$1,074.96
Key Features
Application
Cold Beverage, Commercial Filtration, Commercial Water, Drinking Places, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Makers
Flow Rate
2 gpm
For Use With
Drop-In Style Filtration Housings
Filter Media
Granular Activated Carbon, Polyphosphate, Polypropylene
Series
5559307
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS117
- Zoro #
- G616459589
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 9 13/16 in
- Diameter
- 3 in
- Outside Diameter
- 3 in
Details
- Application
- Cold Beverage, Commercial Filtration, Commercial Water, Drinking Places, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Makers
- Flow Rate
- 2 gpm
- For Use With
- Drop-In Style Filtration Housings
- Filter Media
- Granular Activated Carbon, Polyphosphate, Polypropylene
- Series
- 5559307
- Reduces
- Chlorine Taste, Objectionable Odors
- Features
- Provides Consistent Quality Water, Reduces Fine Silt from Incoming Water, Reduces Hardness Caused By Calcium and Magnesium
- Shell Material
- Carbon
- Micron Rating
- 5 micron
- Compatible Mfr. Model Number
- CFS01, CFS11, CFSBCI-1
- Standards
- FDA CFR 21
- Accessory Type
- Water Filter Cartridge
- Minimum Pressure
- 25 psi
- Service Life
- 10,000 gal
- Item
- Water Filter Cartridge
- Service Life - Months
- 6 mo
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Compatible Product Type
- Chlorinated (Municipal) Systems, Commercial Water, Drop-In Style Filtration Housings, Food Service, Hospitality, Non-Chlorinated (Well Water) Systems
- Minimum Temperature
- 40 Degrees F
Description
Water Filter Cartridge, Reduces Chlorine Taste, Objectionable Odors, Micron Rating 5 micron, Flow Rate 2 gpm, Outside Diameter 3 in, Overall Height 9 13/16 in, Service Life 10,000 gal, Filter Media Granular Activated Carbon, Polyphosphate, Polypropylene, Compatible Product Type Drop-In Style Filtration Housings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.