Water Filter Cartridge, 5 micron
- Mfr # CFS217
- Zoro # G716459632
product price:Â
$
59.59
/ea
Sold in multiples of 24 for
$1,430.16
Key Features
Application
Commercial Water, Drinking Places, Food Services
Features
Reduces Hardness Caused by Calcium and Magnesium
Micron Rating
5 micron
Overall Height
6 1/2 in
Reduces
Chlorine Taste, Chlorine Odor, Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS217
- Zoro #
- G716459632
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6 1/2 in
Details
- Application
- Commercial Water, Drinking Places, Food Services
- Features
- Reduces Hardness Caused by Calcium and Magnesium
- Micron Rating
- 5 micron
- Reduces
- Chlorine Taste, Chlorine Odor, Scale
- Series
- 5578606
- Standards
- NSF, WQA
- Minimum Pressure
- 25 psi
- Compatible Product Type
- Commercial Water, Food and Beverages
- Filter Type
- Granular Activated Carbon
- Item
- Water Filter Cartridge
- Filter Media
- Activated Carbon, Polypropylene
- Cartridge Media
- Activated Carbon Block, Polypropylene
- Compatible Filter Housing Manufacturer Part Number
- CFS200
- Accessory Type
- Water Filter Cartridge
- Maximum Pressure
- 125 psi
- Minimum Temperature
- 40 Degrees F
- Maximum Temperature
- 100 Degrees F
- Compatible Mfr. Model Number
- CFS200
Description
Water Filter Cartridge, Reduces Chlorine Taste, Chlorine Odor, Scale, Micron Rating 5 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter Not Applicable, Overall Height 6 1/2 in, Service Life Not Applicable, Filter Media Activated Carbon, Polypropylene, Application Commercial Water, Drinking Places, Food Services, Cartridge Media Activated Carbon Block, Polypropylene, Compatible Mfr. Model Number CFS200, Connection Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.