Water Filtration System
- Mfr # CFS12T
- Zoro # G816459570
product price:Â
$
240.99
/ea
Sold in multiples of 2 for
$481.98
Free Shipping & Returns
Key Features
Application
Under Sink Water Filtration
Series
CFS
Features
Pressure Relief Valve and Transparent Sump
Reduces
Chlorine Taste
Micron Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS12T
- Zoro #
- G816459570
- UPC #
- 00016145073632
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Pressure Relief Valve and Transparent Sump
Details
- Application
- Under Sink Water Filtration
- Item
- Water Filtration System
- Series
- CFS
- Features
- Pressure Relief Valve and Transparent Sump
- Reduces
- Chlorine Taste
- Micron Rating
- 5 micron
- Maximum Pressure
- 125 psi
- Minimum Temperature
- 40 Degrees F
- Maximum Temperature
- 100 Degrees F
- Minimum Pressure
- 25 psi
- Color
- Transparent
- Wire Color
- Transparent
Description
Water Filtration System, Reduces Chlorine Taste, Micron Rating 5 micron, Connection Size Not Applicable, Overall Height Not Applicable, Width Not Applicable, Service Life Not Applicable, Flow Rate Not Applicable, Application Under Sink Water Filtration, Color Transparent, Compatible Mfr. Model Number Not Applicable, Connection Type Not Applicable, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi, Minimum Temperature 40 Degrees F, Standards Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.