Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 1.5gpm, 31/4inDia
- Mfr # CFS8000 S
- Zoro # G316459629
product price:Â
$
75.79
/ea
Sold in multiples of 6 for
$454.74
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
For Use With
Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System
Compatible Mfr. Model Number
Replacement Cartridges for Discontinued 8000 Series Systems
Diameter
3 1/4 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS8000 S
- Zoro #
- G316459629
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 3 1/4 in
- Overall Height
- 9 5/8 in
- Fits Chest Size
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- For Use With
- Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System
- Compatible Mfr. Model Number
- Replacement Cartridges for Discontinued 8000 Series Systems
- Features
- Reduces
- Scale
- Series
- 5560017
- Filter Media
- Polyphosphate
- Compatible Product Type
- Coffee and Tea Makers, Cold Beverages, Combi Ovens, Drinking Water Systems, Ice Makers, Steamers
- Micron Rating
- Not Rated
- Maximum Pressure
- 125 psi
- Standards
- FDA CFR-21
- Minimum Pressure
- 25 psi
- Item
- Quick-Connect Water Filter
- Minimum Temperature
- 40 Degrees F
- Flow Rate
- 1.5 gpm
- Accessory Type
- Quick-Connect Water Filter
- Service Life - Months
- 6 mo
- Maximum Temperature
- 100 Degrees F
Description
Quick-Connect Water Filter, Compatible Product Type Chlorinated (Municipal) System, Non-Chlorinated (Well Water) System, Reduces Scale, Micron Rating Not Rated, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 9 5/8 in, Service Life Not Applicable, Filter Media Polyphosphate, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.