Shop 3M FILTRATION
See all product information
Create Account
WaterFiltrationSystem, 0.5micron, 12inH
- Mfr # BREW110-MS
- Zoro # G016555799
product price:Â
$
159.99
/ea
Sold in multiples of 6 for
$959.94
Free Shipping & Returns
Key Features
Includes
Replacement Cartridge
Overall Height
12 in
Service Life
3,500 gal
Flow Rate
1 gpm
Includes Valve
Valve Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BREW110-MS
- Zoro #
- G016555799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Width
- 3 1/4 in
- Connection Size
- 3/8 in
Details
- Includes
- Replacement Cartridge
- Service Life
- 3,500 gal
- Flow Rate
- 1 gpm
- Includes Valve
- Valve Included
- Reduces
- Chlorine Taste, Objectionable Odors, Scale
- Micron Rating
- 0.5 micron
- Standards
- FDA CFR21, NSF, WQA
- Application
- Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
- Maximum Temperature
- 100 Degrees F
- Connection Type
- NPT
- Number of Cartridges Required
- 1
- Service Life - Months
- 6 mo
- Filter Media
- Activated Carbon, Prefilter Wrap
- Compatible Filter Manufacturer Part Number
- HF10-MS
- Accessory Type
- High-Flow Filtration System
- Maximum Pressure
- 125 psi
- Item
- Water Filtration System
- Minimum Pressure
- 25 psi
- Compatible Mfr. Model Number
- HF10-MS
- Minimum Temperature
- 40 Degrees F
- Number of Filters Included
- 1
Description
Water Filtration System, Reduces Chlorine Taste, Objectionable Odors, Scale, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 12 in, Width 3 1/4 in, Service Life 3,500 gal, Includes Valve Valve Included, Flow Rate 1 gpm, Application Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number HF10-MS, Connection Type NPT, Filter Media Activated Carbon, Prefilter Wrap, Includes Replacement Cartridge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.