Shop 3M FILTRATION
See all product information
Create Account
WaterFiltrationSystem, 1micron, 151/4inH
- Mfr # BREW25-MS
- Zoro # G516555756
product price:Â
$
175.99
/ea
Sold in multiples of 6 for
$1,055.94
Free Shipping & Returns
Key Features
Width
4 in
Overall Height
15 1/4 in
Service Life
10,000 gal
Includes Valve
Valve Included
Micron Rating
1 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BREW25-MS
- Zoro #
- G516555756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Overall Height
- 15 1/4 in
- Connection Size
- 3/8 in
Details
- Service Life
- 10,000 gal
- Includes Valve
- Valve Included
- Micron Rating
- 1 micron
- Application
- Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
- Includes
- Replacement Cartridge
- Reduces
- Chlorine Taste, Cyst, Objectionable Odors, Scale, Sediment
- Standards
- FDA CFR21, NSF 42, WQA
- Flow Rate
- 1.5 gpm
- Accessory Type
- High-Flow Filtration System
- Number of Filters Included
- 1
- Compatible Mfr. Model Number
- HF25-MS
- Compatible Filter Manufacturer Part Number
- HF25-MS
- Item
- Water Filtration System
- Filter Media
- Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap
- Minimum Pressure
- 25 psi
- Minimum Temperature
- 40 Degrees F
- Number of Cartridges Required
- 1
- Service Life - Months
- 6 mo
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Connection Type
- FNPT
Description
Water Filtration System, Reduces Chlorine Taste, Cyst, Objectionable Odors, Scale, Sediment, Micron Rating 1 micron, Connection Size 3/8 in, Overall Height 15 1/4 in, Width 4 in, Service Life 10,000 gal, Includes Valve Valve Included, Flow Rate 1.5 gpm, Application Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number HF25-MS, Connection Type FNPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.