Shop 3M FILTRATION
See all product information
Create Account
WaterFiltrationSystem, 1micron, 151/8inH
- Mfr # BREW125-S
- Zoro # G516555770
product price:Â
$
147.99
/ea
Sold in multiples of 6 for
$887.94
Free Shipping & Returns
Key Features
Includes Valve
Valve Included
Includes
Replacement Cartridge
Application
Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
Standards
FDA CFR21, NSF 42, WQA
Micron Rating
1 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BREW125-S
- Zoro #
- G516555770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 15 1/8 in
- Width
- 4 in
- Connection Size
- 3/8 in
Details
- Includes Valve
- Valve Included
- Includes
- Replacement Cartridge
- Application
- Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
- Standards
- FDA CFR21, NSF 42, WQA
- Micron Rating
- 1 micron
- Reduces
- Chlorine Taste, Objectionable Odors, Scale
- Flow Rate
- 1.5 gpm
- Service Life
- 10,000 gal
- Compatible Mfr. Model Number
- HF25-S
- Connection Type
- FNPT
- Minimum Temperature
- 40 Degrees F
- Item
- Water Filtration System
- Maximum Pressure
- 125 psi
- Accessory Type
- High-Flow Filtration System
- Maximum Temperature
- 100 Degrees F
- Minimum Pressure
- 25 psi
- Filter Media
- Activated Carbon, Polyphosphate
- Compatible Filter Manufacturer Part Number
- HF25-S
- Number of Cartridges Required
- 1
- Service Life - Months
- 6 mo
- Number of Filters Included
- 1
Description
Water Filtration System, Reduces Chlorine Taste, Objectionable Odors, Scale, Micron Rating 1 micron, Connection Size 3/8 in, Overall Height 15 1/8 in, Width 4 in, Service Life 10,000 gal, Includes Valve Valve Included, Flow Rate 1.5 gpm, Application Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number HF25-S, Connection Type FNPT, Filter Media Activated Carbon, Polyphosphate, Includes Replacement Cartridge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.