Shop All Pleated Air Filters
3M
Filtrete 20 in. W X 25 in. H X 1 in. D 6 MERV Pleated Air Filter
Mfr # 9833DC-6
Zoro # G305265286
product price: $7.49
/ea
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Depth (Thickness) 1 in
- Actual Width 20 in
- Filters Out Dust, Smoke, Smog Particles; Mold Spores; Pet Dander
- Series Filtrete
- Performance Rating 600
Product Information
- Brand 3M
- MFR # 9833DC-6
- Zoro # G305265286
- UPC # 51111098332
- Country of Origin Netherlands
- Category Pleated Air Filters
Dimensions
Actual Depth (Thickness) | 1 in |
Actual Width | 20 in |
Length | 25 in |
Details
Description
You run a tight ship at home from floor to ceiling and everywhere in between. Unfortunately ordinary home non-electrostatic air filters aren’t super effective at capturing unwanted particles. The unique design of the electrostatically charged Filtrete Pollen Air Filter attracts and traps more particles from your air through your heating and cooling system making quality control a breeze. With each cycle through the filter your indoor air becomes a little bit cleaner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY8)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02034)
- DANFOSS Pressure Transmitter (060G3946)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2003DC-6)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 5 MERV Pleated Filter Dust (302DC-H-6)
- 3M 16 in. W X 25 in. H X 4-5/16 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-4IN-4)
- 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9813DC-6)
- 3M Filtrete 16 in. W X 20 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9800-2PK-HDW)
- 3M Filtrete 14 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9804-2PK-HDW)
- ALL-FILTERS 10X10X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10101.8 6PK)
- 3M Pleated Air Filters