Firestop Sealants, Putties, Foams and Mo
- Mfr # 54907
- Zoro # G523944284
product price:Â
$
15.79
/ea
Key Features
Usage Location
Ceiling Cavity, Floor Cavity, Wall Cavity
Market
Residential
Intumescent
No
Maximum Service Temperature
240 Degrees F
Container Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54907
- Zoro #
- G523944284
- UPC #
- 00051115549076
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Usage Location
- Ceiling Cavity, Floor Cavity, Wall Cavity
- Market
- Residential
- Intumescent
- No
- Maximum Service Temperature
- 240 Degrees F
- Resistance Properties
- Fire Resistant
- Formulation
- Polyurethane
- Item
- Firestop Foam
- Container Type
- Aerosol Can
- For Environment
- Construction
- Standards
- US OSHA 29 CFR 1910.1200
- Density
- 1.1 g/mL
- Color
- Orange
- For Location
- Construction Joints, Through Penetrations
- Elastomeric
- No
- Non-Sagging
- Yes
- Fire Rating
- Not Rated
- Firestop Type
- Foam Sealant
- Watertight
- No
- Self-Leveling
- No
- Wire Color
- Orange
Description
Firestop Foam, Color Orange, Container Size 12 oz, Container Type Aerosol Can, Fire Rating Not Rated, Firestop Type Foam Sealant, Formulation Polyurethane, Maximum Service Temperature 240 Degrees F, Resistance Properties Fire Resistant, Standards US OSHA 29 CFR 1910.1200, Usage Location Ceiling Cavity, Floor Cavity, Wall Cavity, Watertight No, Density 1.1 g/mL, Elastomeric No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.