Firestop Wraps, Sheets and Strips
- Mfr # 00702
- Zoro # G423939069
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Overall Width
50 in
Flame Spread Index
3.7
Smoke Developed Index
0
Thickness
0.2 in
Expansion Temperature
665 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00702
- Zoro #
- G423939069
- UPC #
- 00051115007026
- Country of Origin
- United States
Dimensions
- Overall Width
- 50 in
- Thickness
- 0.2 in
- Roll Length
- 25 ft
- Fits Chest Size
- Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight
Details
- Item
- Firestop Wrap
- Flame Spread Index
- 3.7
- Smoke Developed Index
- 0
- Expansion Temperature
- 665 Degrees F
- Color
- Silver
- For Use On
- Electrical Raceways, Roofing System
- Market
- Industrial
- Fire Resistance Type
- Intumescent
- Density
- 39.4 lb/cu ft
- Standards
- FM, Intertek, UL, ULC
- Features
- Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight
- Cuttable
- Yes
- Resistance Properties
- Fire Resistant
- Inner Material
- Ceramic
- Fire Rating
- 2 hr
- Usage Location
- Roofing System
- For Use With
- 3M Fire Barrier Sealant
- Firestop Type
- Wrap
- Wire Color
- Silver
- Compatible Product Type
- 3M Fire Barrier Sealant
Description
Firestop Wrap, Fire Rating 2 hr, Fire Resistance Type Intumescent, Firestop Type Wrap, Overall Width 50 in, Roll Length 25 ft, Color Silver, Cuttable Yes, Density 39.4 lb/cu ft, Expansion Temperature 665 Degrees F, Features Conformable, Easy Installation, Easy to Cut, Flexible, Lightweight, Flame Spread Index 3.7, For Use On Electrical Raceways, Roofing System, For Use With 3M Fire Barrier Sealant, Inner Material Ceramic, Length Type Roll, Market Industrial, Resistance Properties Fire Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.