Shop METACAULK 835+

Silicone Sealant, Easy Application, Firestop, 5 Gallon

  • Mfr # 66300
  • Zoro # G011179099

product price: 
$
39.65
/ea
Sold in multiples of 12 for $475.80

Key Features

Material
elastomeric silicone
Firestop Application
through penetration firestops
For Material Type
fire-rated gypsum wallboard partitions, concrete block or concrete walls/floors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66300
Zoro #
G011179099
UPC #
21449663007
Country of Origin
Canada
Material
elastomeric silicone
Firestop Application
through penetration firestops
For Material Type
fire-rated gypsum wallboard partitions, concrete block or concrete walls/floors

Description

Metacaulk 835+ is a 1-component, fire-rated elastomeric silicone sealant for through penetration firestops. Prevents flames, smoke, gas, water spreading through penetration openings. Caulk grade or self-leveling option. Applied with a conventional caulking gun, trowel or with pumping equipment;. Easy and quick to install. Flexible and non-slump formula. Use in interior or exterior expansion, contraction and control joints. Use in exterior and interior penetrations. STC rating 55 as well as FBC system compatible. Caulk grade or self-leveling ready to use. No mixing or additives needed; low odor and excellent moisture resistance. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.