Shop 3M
See all product information
Create Account
FirestopTape, 12"W, 75'L, Clear, 4 hr
- Mfr # 98237
- Zoro # G923944587
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Fire Rating
4 hr
Firestop Type
Tape
Overall Width
12 in
Features
Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints
Fire Resistance Type
Fire-Resistant Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98237
- Zoro #
- G923944587
- UPC #
- 00076308982379
- Country of Origin
- United States
- Item
- Firestop Tape
- Fire Rating
- 4 hr
- Firestop Type
- Tape
- Features
- Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints
- Fire Resistance Type
- Fire-Resistant Materials
- Mount Type
- Adhesive Backed
- Color
- Clear
- Market
- Industrial
- STC Rating
- 54
- Standards
- ASTM E1966 (UL 2079), ASTM E2307, ASTM E814 (UL 1479)
- Wire Color
- Clear
Dimensions
- Overall Width
- 12 in
- Roll Length
- 75 ft
- Fits Chest Size
- Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints
Description
Firestop Tape, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Tape, Overall Width 12 in, Roll Length 75 ft, Color Clear, Features Provides Fire, Water and Smoke Protection in Construction and Perimeter Joints, Length Type Roll, Market Industrial, Mount Type Adhesive Backed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.