Shop 3M
See all product information
Create Account
FireStpSlnt, Gry, 4 hr, Sausage, 20 fl oz
- Mfr # 18788
- Zoro # G623944658
product price:Â
$
45.15
/ea
Key Features
Market
Commercial
Standards
cUL Listed, UL Classified
For Environment
Construction
Color
Gray
Container Type
Sausage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18788
- Zoro #
- G623944658
- UPC #
- 00051115187889
- Country of Origin
- Cameroon
- Market
- Commercial
- Standards
- cUL Listed, UL Classified
- Item
- Firestop Sealant
- For Environment
- Construction
- Color
- Gray
- Container Type
- Sausage
- Intumescent
- Yes
- Non-Sagging
- Yes
- Formulation
- Silicone
- Elastomeric
- Yes
- Application Method
- Gun
- Fire Resistance Type
- Intumescent
- Fire Rating
- 4 hr
- Watertight
- Yes
- Firestop Type
- Sealant/Caulk
- Self-Leveling
- No
- Series
- 3000WT
- For Location
- Construction Joints, Through Penetrations
- Wire Color
- Gray
Dimensions
- Container Size
- 20 fl oz
Description
Firestop Sealant, Application Method Gun, Color Gray, Container Size 20 fl oz, Container Type Sausage, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Formulation Silicone, Standards cUL Listed, UL Classified, Watertight Yes, Elastomeric Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.