Shop All Marking and Warning Tapes
3M
Floor Marking Tape, 1In W, 108 ft. L, White
Mfr # 471
Zoro # G4309024
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape Continuous Roll
- Thickness 5.2 mil
- Safety Tape Color White
- Retroreflective Grade Non-Reflective
- Tape Format Continuous Roll
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4309024
- UPC # 00051115688676
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Diameter | 4 3/8 in |
Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 108 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (11-801-7 -S)
- FIRST AID ONLY Eye Wash 5-Piece Set, 1oz., White (FAO7009)
- 3M Marking Tape, 2In W, 108 ft. L, Blue (471)
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- 3M Floor Marking Tape, Blue, 36 yd, PK6 (971)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- 3M Marking and Warning Tapes