Shop All Sealing Foam Tape
3M
Foam Tape, 3/4In.x5 yd., 125 mil
Mfr # 3/4-5-4508
Zoro # G4239672
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 3/4"
- Duct Tape Length 5 yd.
- Performance Temp. -150 Degrees to 250 Degrees F
- Material vinyl
Product Information
- Brand 3M
- MFR # 3/4-5-4508
- Zoro # G4239672
- UPC # 888519014523
- Country of Origin United States
- Category Sealing Foam Tape
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 5 yd. |
Width | 3/4" |
Length | 5 yd. |
Tape Width | 0.75 in |
Tape Core Diameter | 1 1/2 in |
Tape Length | 5 yd |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Details
Description
Liner Included Yes, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series 4500, Surface Compatibility ABS, Acrylic, Glass, Metal, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Vinyl Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M 3M 4905 VHB Tape 0.75" circle, Clear, 20 mil, 250PK (4905)
- 3M Masking Tape, 96mm W, Rubber Adhesive, PK8 (501+)
- 3M Masking Tape, 1.5"x60yd. (201+)
- 3M Sealing Tape, 3 In x 5 yd, 9.8 mil, Black (3-5-481)
- 3M Foam Tape, 1In.x5 yd., 62 mil (1/5/16)
- 3M Foam Tape, 3/4In.x5 yd., 250 mil (3/4-5-4504)
- 3M Foam Tape, 1In.x5 yd., 250 mil (1/5/04)
- 3M Foam Tape, 3/4In.x5 yd., 62 mil (3/4-5-4516)
- 3M Foam Tape, 1In.x5 yd., 125 mil (1/5/08)
- ZORO SELECT Seal Tape, 3/4In.x25 ft., 7/16 In. (10L931)
- 3M Sealing Foam Tape