Shop All Double Sided Foam Tapes
3M
3M 4905 VHB Tape 0.75" circle, Clear, 20 mil, 250PK
Mfr # 4905
Zoro # G5834367
original price:
$54.49
11% off
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Circle
Product Information
- Brand 3M
- MFR # 4905
- Zoro # G5834367
- UPC # 888519041215
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Tape Core Diameter | 3 in |
Diameter | 3/4" |
Metric Tape Shape Diameter | 19.1 mm |
Imperial Tape Shape Diameter | 3/4 in |
Details
Description
Dream, Design, Deliver with 3M VHB Tape 4905. It is a clear, 0.020 in (0.5 mm) tape with general purpose acrylic adhesive. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Mp 8Oz Yel Thread Seal (025220)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 20 gm, 200 gm, 3 gm, 300 gm, Tube (35420)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Urethane Acrylic Elastomer Base (8741)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 5yd, White (4016)
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- 3M Double Sided Foam Tapes