1in x 60 yds. (12 Pack) Value Masking Tape 101+, 12PK
- Mfr # T93510112PK
- Zoro # G424479236
product price:Â
$
105.99
/pk of 12, $8.83/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T93510112PK
- Zoro #
- G424479236
- UPC #
- 848109036007
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Tan
Dimensions
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
- Tape Width
- 1 in
Description
1in x 60 yds. (12 Pack) 3M 101+ Masking Tape. The basic tape for basic jobs! Designed for indoor use._x000D_ Light-duty applications._x000D_ Ideal for marking, temporary holding, wrapping and sealing._x000D_ Crepe paper backing with a rubber-based adhesive._x000D_ Withstands temperatures up to 150 Degrees F. for 30 minutes._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.