Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Transparent, 5 yd L, 2 in W

  • Mfr # 4910

  • Zoro # G4321676


product price: $41.79
/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910
Zoro #
G4321676
UPC #
888519024577
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
5 yd.
Width
2"
Tape Core Diameter
3 in
Thickness
40 mil
Metric Tape Length
4.57 m
Imperial Tape Length
5 yd
Metric Width
50.8 mm
Imperial Tape Width
2 in

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Adhesion Strength
240 oz./in.
Shape
Continuous Roll
Material
Solid Foam
Duct Tape Adhesive
Acrylic
Performance Temp.
50 Degrees to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
Red
Series
4910
Tape Elongation
Not Rated
Product Form
Continuous Roll
Sub-Brand
VHB(TM)
Removable
No
Brand and Series
3M VHB 4910
Tape Adhesive Format
Double-Sided
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
240 oz/in
Temperature Range
-31 Degrees to 194 Degrees F
Foam Cell Type
Closed
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Resistance Properties
Impact-Resistant
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Environment
Indoor and Outdoor
Tape Backing Construction
Foam
Liner Included
Yes
Tape Brand
3M(TM)
Max. Adhesion Time
24 mo
Foam Density Type
Firm

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.