3M
Foil Tape, 1 In, 5 mil, Shiny Silver, PK5
Mfr # 1267
Zoro # G2451569
Sold in multiples of 49 for $416.01
$416.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1 in
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
- Tape Tensile Strength 20 lb/in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC MESH SCREEN REPAIR TAPE 1PC (MM401112)
- TRIMACO Counter Top Film 4"x600, 2 mil, Rev Wound (88124)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- 3M Non-Shrinking Gasket Sealant, 3 oz, White, Temp Range -40 to 190 Degrees F (05220)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- 3M Insulating Electrical Tape, 7 mil, Blk (Super 33+)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1181)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Electrical Tapes