3M

Foil Tape, 1 In. x 1 In., Copper, PK250


product price: $36.49
/pk 250, $0.15/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 1 in
  • Tape Length 1 in
  • Performance Temp. Up To 130 Degrees F
  • Material Copper
See all product information

Product Information

  • Brand 3M
  • MFR # 1125
  • Zoro # G5556153
  • UPC #
    888519082669
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 1 in
Tape Length 1 in
Width 1"
Length 1"
Duct Tape Width 1"
Duct Tape Length 1"
Metric Tape Length 25.4 mm
Metric Tape Width 25.4 mm
Imperial Tape Length 1 in
Imperial Tape Width 1 in

Details

Tape Color Copper
Performance Temp. Up To 130 Degrees F
Material Copper
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 40 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 265 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 3.50 mil
Tape Shape Square
Series 1125
Shape Square
Standards RoHS 2011/65/EU, UL Listed
Adhesive Acrylic
Adhesion Strength 40 oz./in.
Tape Backing Material Copper
Max. Tape Performance Temp. 265 Degrees F
Tensile Strength 25 lb./in.
Tape Thickness 3.5 mil
Tape Adhesive Acrylic
Item Conductive Electrical Tape
Min. Tape Performance Temp. -40 Degrees F
Duct Tape Thickness 3.5 mil
Duct Tape Adhesive Acrylic
Number of Adhesive Sides 1
Tape Brand 3M(TM)
Shielding Effectiveness Fair (50 to 70dB)
Specifications Met EU, RoHS, UL Listed
Tape Adhesive Format Single-Sided
Tape Type Foil
Adhesion to Steel 40 oz/in
Tape Backing Construction Foil
Breaking Strength 25 lb/in
Tape Sub-Type General Purpose Foil
Product Form Squares
Tape Resistance Properties Thermal-Resistant
Tape Properties EMI Shielding, Flame-Retardant
Elongation 5 %
Liner Included Yes
Voltage Rating 600 V

Description

Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 1 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Squares, Tape Adhesive Format Single-Sided, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.