3M

Foil Tape, 1 In. x 2 In., Copper, PK100


product price: $56.79
/pk 100, $0.57/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 1 in
  • Tape Length 16.5 Inch
  • Performance Temp. -40 Degrees to 130 Degrees C
  • Material Copper Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 1181
  • Zoro # G5529246
  • UPC #
    888519083291
  • Country of Origin New Zealand
  • Category Electrical Tapes

Dimensions

Tape Width 1 in
Tape Length 16.5 Inch
Width 6.9 cm
Length 2"
Duct Tape Length 2"
Duct Tape Width 1"
Imperial Tape Width 1 in
Metric Tape Width 25.4 mm
Metric Tape Length 50.8 mm
Imperial Tape Length 2 in

Details

Tape Color Copper
Performance Temp. -40 Degrees to 130 Degrees C
Material Copper Foil
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 35 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 266 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 2.60 mil
Adhesion Strength 35 oz./in.
Tensile Strength 25 lb./in.
Shape Rectangle
Tape Thickness 2.6 mil
Max. Tape Performance Temp. 265 Degrees F
Tape Adhesive Acrylic
Item Conductive Electrical Tape
Standards RoHS 2011/65/EU, UL Listed
Min. Tape Performance Temp. -40 Degrees F
Tape Shape Strip
Tape Backing Material Copper
Series 1181
Adhesive Acrylic
Duct Tape Thickness 2.6 mil
Duct Tape Adhesive Acrylic
Duct Tape Grade P80
Number of Adhesive Sides 1
Tape Sub-Type General Purpose Foil
Product Form Strips
Adhesion to Steel 35 oz/in
Elongation 5 %
Breaking Strength 25 lb/in
Liner Included Yes
Tape Properties EMI Shielding
Voltage Rating 600 V
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Specifications Met EU, RoHS, UL Listed
Tape Brand 3M(TM)
Adhesive Properties Conductive
Tape Type Foil
Shielding Effectiveness Fair (50 to 70dB)
Tape Adhesive Format Single-Sided
Tape Backing Construction Foil

Description

Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 2 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Strips, Tape Adhesive Format Single-Sided, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.